Spring Hinge, Steel, 6In H, 4-1/2 In W

BATTALION| Zoro #: G2117473| Mfr #: 1CAC4

$18.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bearing Type: Plain
Finish: Gray Enamel
Item: Spring Hinge

Technical Specifications

Zoro #: G2117473 Mfr #: 1CAC4
Orientation: Non HandedPin Material: Steel
Ligature Resistant: NoPin Type: Nonremovable
Material: steelHardware: Included
Bearing Type: PlainItem: Spring Hinge
Bearing Type: PlainFinish: Gray Enamel
Range of Motion: 180 DegreesHoles per Leaf: 4
Corners: SquareMounting: Full Mortise
Overall Knuckle Height: 3"Door Leaf Height: 2"
Frame Leaf Height: 2"Frame Leaf Thickness: 0.098"
Door Leaf Thickness: 0.098"Frame Leaf Width: 4-1/2"
Door Leaf Width: 4-1/2"Country of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Gray Enamel Finish, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 2 In. Door Leaf Height, 2 In. Frame Leaf Height, 4-1/2 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.098 In. Door Leaf Thickness, 0.098 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews