PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Spring Hinge, Steel, 6In H, 4-1/2 In W, PK2

BATTALION| Zoro #: G2284773| Mfr #: 1CAC8

$76.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2284773 Mfr #: 1CAC8
Pin Material: SteelItem: Spring Hinge
Ligature Resistant: NoBearing Type: Plain
Orientation: Non HandedHardware: Included
Material: steelPin Type: Nonremovable
Bearing Type: PlainFinish: Gray Enamel
Range of Motion: 180 DegreesHoles per Leaf: 4
Corners: SquareMounting: Half Surface
Frame Leaf Width: 4-1/2"Door Leaf Width: 4-1/2"
Overall Knuckle Height: 3"Door Leaf Height: 2"
Frame Leaf Height: 2"Frame Leaf Thickness: 0.098"
Door Leaf Thickness: 0.098"Country of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Gray Enamel Finish, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 2 In. Door Leaf Height, 2 In. Frame Leaf Height, 4-1/2 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.098 In. Door Leaf Thickness, 0.098 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Half Surface Mounting, 3 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews