BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spring Hinge, Steel, 6In H, 4-1/2In W

BATTALION| Zoro #: G2369507| Mfr #: 1CAC6

$23.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spring Hinge
Material: steel
Door Leaf Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369507 Mfr #: 1CAC6
Item: Spring HingeMaterial: steel
Door Leaf Width: 6"Overall Knuckle Height: 3"
Frame Leaf Width: 4-1/2"Orientation: Non Handed
Holes per Leaf: 5Corners: Square
Ligature Resistant: NoDoor Leaf Thickness: 0.098"
Hardware: IncludedPin Type: Nonremovable
Range of Motion: 180 DegreesHoles: With
Bearing Type: PlainDoor Leaf Height: 2-3/4"
Pin Material: SteelFrame Leaf Height: 2-3/4"
Frame Leaf Thickness: 0.098"Mounting: Full Mortise
Finish: Gray EnamelCountry of Origin (subject to change): China

Description

Spring Hinge, Steel Material, Gray Enamel Finish, With Holes, 5 Holes per Leaf, 180 Degrees Range of Motion, 2-3/4 In. Door Leaf Height, 2-3/4 In. Frame Leaf Height, 6 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.098 In. Door Leaf Thickness, 0.098 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews