Spring Lift Cable, Steel, PK2

BATTALION| Zoro #: G0708461| Mfr #: 1XNB6

$6.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708461 Mfr #: 1XNB6
Type: ExtensionItem: Spring Lift Cable
Material: SteelFinish: Galvanized
Length (In.): 144Height (In.): 1/8
Width (In.): 1/8Hardware: Not Included
Country of Origin (subject to change): China

Product Description

Spring Lift Cable, Type Extension, Material Steel, Galvanized Finish, Length 144 In, Height 1/8 In, Width 1/8 In, Package Quantity 2, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.