Square Corner Hinge, Full Mortise, Steel

BATTALION| Zoro #: G2387323| Mfr #: 1RCC5

$4.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bearing Type: Plain
Finish: White Enamel
Item: Butt Hinge

Technical Specifications

Zoro #: G2387323 Mfr #: 1RCC5
Holes per Leaf: 3Pin Type: Removable
Range of Motion: 270 DegreesMounting: Full Mortise
Orientation: Non HandedLigature Resistant: No
Pin Dia.: 1/4"Bearing Type: Plain
Material: steelCorners: Square
Door Leaf Thickness: 0.080"Item: Butt Hinge
Frame Leaf Thickness: 0.080"Frame Leaf Width: 3-1/2"
Door Leaf Width: 3-1/2"Hardware: Not included
Finish: White EnamelDoor Leaf Height: 3-1/2"
Frame Leaf Height: 3-1/2"Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, White Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.080 In. Door Leaf Thickness, 0.080 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 1/4 In. Pin Dia., Removable Pin Type

Product Reviews