Stair Edging, Silver, 96in W, Aluminum

BATTALION| Zoro #: G0353586| Mfr #: 2RRW5

$63.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0353586 Mfr #: 2RRW5
Item: Stair EdgingColor: Silver
Tread Pattern: RibbedWidth: 96"
Material: AluminumDepth: 1-1/8"
Country of Origin (subject to change): United States

Product Description

Stair Edging, Silver, Aluminum, Depth 1-1/8 In., Width 96 In., Tread Pattern Ribbed

Product Reviews

Save 15%. Sign up for Z-mail.