Stair Tread Cover, Brown, 24in W, Vinyl

BATTALION| Zoro #: G2192111| Mfr #: 2RRX7

$12.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2192111 Mfr #: 2RRX7
Item: Stair Tread CoverColor: Brown
Lip Height: 5/16"Width: 24"
Material: VinylDepth: 9-1/8"
Country of Origin (subject to change): United States

Product Description

Stair Tread Cover, Brown, Vinyl, Depth 9-1/8 In., Width 24 In., 5/16 In. Lip Height

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.