Standard ASA Strike, H 4 7/8xL 1 1/4 In

VALUE BRAND| Zoro #: G1270421| Mfr #: 2MDK5

$15.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1270421 Mfr #: 2MDK5
Hardware: IncludedWidth: 1-1/4"
Material: steelLength: 4-7/8"
Item: Standard ASA StrikeFinish: Brass
Color: BrassStrike Type: Lockset
Country of Origin (subject to change): China

Product Description

Standard ASA Strike, Strike Type Lockset, Length 4-7/8 In., Width 1-1/4 In., Color Brass, Brass Finish, Material Steel, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.