Standard Keyed Cam Lock, Key C413A

BATTALION| Zoro #: G0099985| Mfr #: 1XTA5

$10.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Cams, Hardware
Mounting Hole Dia. (In.): 3/4
Item: Disc Tumbler Cam Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099985 Mfr #: 1XTA5
Includes: 2 Cams, HardwareMounting Hole Dia. (In.): 3/4
Item: Disc Tumbler Cam LockOffset (In.): 0, 3/8
Opens With: KeyFor Door Thickness (In.): 1-17/32
Package Quantity: 1Key Number: C413A
Cam Length (In.): 1-1/4, 1-3/4Unlocking Radius (Deg.): 90 or 180
Key Type: AlikeNumber of Pins: 0
Cam Width (In.): 5/8Cam Lock Type: Standard Keyed Cam Lock
Max. Latching Distance (In.): 2-1/4Head Dia. (In.): 7/8
Number of Keys: 2Finish: Stainless steel
Weather Resistant: NoUnlock Turn Direction: Left/Right
Country of Origin (subject to change): China

Description

Disc Tumbler Cam Lock, Type Keyed Alike, Finish Stainless Steel, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 1-1/2, 1-7/8, 2-1/4 In, Offset 3/8 In, For Door Thickness 1 17/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware

Reviews