Zoro Select
Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in
Mfr # 1XTE7
Zoro # G0100152
$9.88
4% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 9/32 in
- Key Type Alike
- Keying Keyed Alike
- Finish Black Powder coated
- Opens With Key
Explore More Products
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in 1XRY1
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 25/32 in 1XTD2
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 17/32 in 1XTD5
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 9/32 in 1XTB1
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 17/32 in 1XTE8
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 13/64 in 1XRY8
- ZORO SELECT Camlock SSSU001301G
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/64 in 1XRZ3
- PRIME PRODUCTS Prime Products 18-3069 Cam Lock 1-1/8" Thumb 18-3069
- FROST KING MAGN COVER WHT 8X15"" 3PK MC815/3
- CCL Cam, Offset For Material Thickness 1 1/8 in F178-50
- Zoro Select Cam Locks