Standard Keyed Cam Lock, Key T0001

BATTALION| Zoro #: G1542615| Mfr #: 1XRZ4

$17.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Cams, Hardware
Mounting Hole Dia. (In.): 3/4
Item: Tubular Key Cam Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542615 Mfr #: 1XRZ4
Includes: 2 Cams, HardwareMounting Hole Dia. (In.): 3/4
Item: Tubular Key Cam LockOffset (In.): 0, 1-1/4
Opens With: KeyFor Door Thickness (In.): 13/64
Package Quantity: 1Key Number: T0001
Cam Length (In.): 1-1/8Unlocking Radius (Deg.): 90 or 180
Key Type: AlikeNumber of Pins: 7
Cam Width (In.): 3/4Cam Lock Type: Standard Keyed Cam Lock
Max. Latching Distance (In.): 3/4Head Dia. (In.): 7/8
Number of Keys: 2Finish: Chrome
Weather Resistant: NoUnlock Turn Direction: Right
Country of Origin (subject to change): China

Description

Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Housing Length 1/2 In, Cam Length 1 1/8 In, Cam Width 3/4 In, Max Latching Distance 1/4, 1/2, 3/4 In, Offset 1/4 In, For Door Thickness 3/16 In, Unlock Turn Direction Right, Unlocking Radius 90 or 180 Deg, Number of Pins 7, Includes 2 Keys, 2 Cams, Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews