LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Standard Keyed Cam Lock, Key T0001

BATTALION| Zoro #: G0543767| Mfr #: 1XRZ5

$14.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Latching Distance (In.): 15/16
Opens With: Key
Unlocking Radius (Deg.): 90 or 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543767 Mfr #: 1XRZ5
Max. Latching Distance (In.): 15/16Opens With: Key
Unlocking Radius (Deg.): 90 or 180Key Type: Alike
Package Quantity: 1Weather Resistant: No
Includes: 2 Cams, HardwareNumber of Pins: 7
Head Dia. (In.): 7/8Cam Width (In.): 3/4
Cam Length (In.): 1-1/8Cam Lock Type: Standard Keyed Cam Lock
For Door Thickness (In.): 7/16Key Number: T0001
Finish: ChromeMounting Hole Dia. (In.): 3/4
Number of Keys: 2Unlock Turn Direction: Right
Offset (In.): 0, 1-1/4Country of Origin (subject to change): China

Description

Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Housing Length 11/16 In, Cam Length 1 1/8 In, Cam Width 3/4 In, Max Latching Distance 7/16, 11/16, 15/16 In, Offset 1/4 In, For Door Thickness 7/16 In, Unlock Turn Direction Right, Unlocking Radius 90 or 180 Deg, Number of Pins 7, Includes 2 Keys, 2 Cams, Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews