PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Drawer Dead Bolt, Key CH751, Chrome Plated

BATTALION| Zoro #: G2132496| Mfr #: 1XRX3

$10.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132496 Mfr #: 1XRX3
Opens With: KeyItem: Keyed Alike Drawer Dead Bolt
Lock Type: Dead BoltLock Style: Drawer
Key Type: AlikeDrawer and Cabinet Lock Mounting Style: Rim
Key Number: CH751Number of Keys: 2
Finish: ChromeMax. Latching Distance (In.): 7/8
Mounting Hole Dia. (In.): 7/8For Door Thickness (In.): 7/8
Country of Origin (subject to change): China

Product Description

Straight Cam Cabinet Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 7/8 In, Head Dia 7/8 In, Cam Length 1 1/8 In, Cam Width 5/8 In, Max Latching Distance 31/32 In, Offset 0 In, For Door Thickness 7/8 In, Unlock Turn Direction Left, Unlocking Radius 180 Deg, Includes 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews