Drawer Dead Bolt, Key CH751, Brass

BATTALION| Zoro #: G0530774| Mfr #: 1XRX8

$7.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530774 Mfr #: 1XRX8
Number of Keys: 2Drawer and Cabinet Lock Mounting Style: Rim
Lock Style: DrawerLock Type: Dead Bolt
Key Type: AlikeOpens With: Key
Key Number: CH751Item: Keyed Alike Drawer Dead Bolt
Finish: BrassMax. Latching Distance (In.): 1-3/8
Mounting Hole Dia. (In.): 7/8For Door Thickness (In.): 1-3/8
Country of Origin (subject to change): China

Product Description

Straight Cam Cabinet Lock, Type Keyed Alike, Finish Brass Plating, Mounting Hole Dia 7/8 In, Head Dia 7/8 In, Cam Length 1 1/8 In, Cam Width 5/8 In, Max Latching Distance 31/32 In, Offset 0 In, For Door Thickness 1 3/8 In, Unlock Turn Direction Left, Unlocking Radius 180 Deg, Includes 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews