Drawer Dead Bolt, Key CH751, Chrome

BATTALION| Zoro #: G1591037| Mfr #: 1XRY1

$11.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1591037 Mfr #: 1XRY1
Drawer and Cabinet Lock Mounting Style: RimNumber of Keys: 2
Item: Keyed Alike Drawer Dead BoltLock Style: Drawer
Opens With: KeyKey Type: Alike
Key Number: CH751Lock Type: Dead Bolt
Finish: ChromeMax. Latching Distance (In.): 1-1/4
Mounting Hole Dia. (In.): 3/4For Door Thickness (In.): 1-1/4
Country of Origin (subject to change): China

Product Description

Straight Cam Cabinet Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 3/4 In, Cam Length 1 1/8 In, Cam Width 25/32 In, Max Latching Distance 1 In, Offset 0 In, For Door Thickness 1 1/4 In, Unlock Turn Direction Left, Unlocking Radius 180 Deg, Includes 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews