Drawer Dead Bolt, Key CH751, Brass

BATTALION| Zoro #: G1431692| Mfr #: 1XRY2

$10.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431692 Mfr #: 1XRY2
Key Number: CH751Lock Type: Dead Bolt
Drawer and Cabinet Lock Mounting Style: RimLock Style: Drawer
Key Type: AlikeNumber of Keys: 2
Item: Keyed Alike Drawer Dead BoltOpens With: Key
Finish: BrassMax. Latching Distance (In.): 7/8
Mounting Hole Dia. (In.): 3/4For Door Thickness (In.): 7/8
Country of Origin (subject to change): China

Product Description

Straight Cam Cabinet Lock, Type Keyed Alike, Finish Brass Plating, Mounting Hole Dia 3/4 In, Head Dia 3/4 In, Cam Length 1 1/8 In, Cam Width 25/32 In, Max Latching Distance 1 In, Offset 0 In, For Door Thickness 7/8 In, Unlock Turn Direction Left, Unlocking Radius 180 Deg, Includes 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews