Drawer Dead Bolt, Key CH751, Brass

BATTALION| Zoro #: G0385822| Mfr #: 1XRY3

$7.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385822 Mfr #: 1XRY3
Drawer and Cabinet Lock Mounting Style: RimLock Type: Dead Bolt
Opens With: KeyKey Number: CH751
Number of Keys: 2Key Type: Alike
Lock Style: DrawerItem: Keyed Alike Drawer Dead Bolt
Finish: BrassMax. Latching Distance (In.): 1-1/4
Mounting Hole Dia. (In.): 3/4For Door Thickness (In.): 1-1/4
Country of Origin (subject to change): China

Product Description

Straight Cam Cabinet Lock, Type Keyed Alike, Finish Brass Plating, Mounting Hole Dia 3/4 In, Head Dia 3/4 In, Cam Length 1 1/8 In, Cam Width 25/32 In, Max Latching Distance 1 In, Offset 0 In, For Door Thickness 1 1/4 In, Unlock Turn Direction Left, Unlocking Radius 180 Deg, Includes 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews