LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Strap Hinge, Steel, 1-3/16 In. L

BATTALION| Zoro #: G0885157| Mfr #: 1RCP5

$44.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885157 Mfr #: 1RCP5
Ligature Resistant: NoOrientation: Non Handed
Mounting: Full SurfaceHoles per Leaf: 4
Pin Type: NonremovableRange of Motion: 270 Degrees
Bearing Type: PlainHardware: Included
Pin Material: SteelItem: Strap Hinge
Material: steelCorners: Rounded
Finish: Stainless steelFrame Leaf Thickness: 0.104"
Door Leaf Thickness: 0.104"Frame Leaf Width: 2-1/2"
Door Leaf Width: 2-1/2"Door Leaf Height: 5-3/4"
Frame Leaf Height: 5-3/4"Country of Origin (subject to change): China

Product Description

Strap Hinge, Steel Material, Stainless Steel Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 5-3/4 In. Door Leaf Height, 5-3/4 In. Frame Leaf Height, 2-1/2 In. Door Leaf Width, 2-1/2 In. Frame Leaf Width, 0.104 In. Door Leaf Thickness, 0.104 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews