Strap Hinge, Steel, 1-5/8 In. L

BATTALION| Zoro #: G1457111| Mfr #: 1RCH1

$5.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1457111 Mfr #: 1RCH1
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedFinish: Zinc
Ligature Resistant: NoOrientation: Non Handed
Material: SteelItem: Strap Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Bearing Type: PlainCorners: Rounded
Door Leaf Height: 6"Frame Leaf Height: 6"
Frame Leaf Thickness: 0.055"Door Leaf Thickness: 0.055"
Frame Leaf Width: 1-17/32"Door Leaf Width: 1-5/16"
Holes per Leaf: 4Country of Origin (subject to change): Taiwan

Product Description

Strap Hinge, Steel Material, Zinc Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 6 In. Door Leaf Height, 6 In. Frame Leaf Height, 1-5/16 In. Door Leaf Width, 1-17/32 In. Frame Leaf Width, 0.055 In. Door Leaf Thickness, 0.055 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews