Strap Hinge, Steel, 16 In. L

BATTALION| Zoro #: G1497632| Mfr #: 1RCN5

$16.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497632 Mfr #: 1RCN5
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Included
Ligature Resistant: NoOrientation: Non Handed
Material: SteelItem: Strap Hinge
Mounting: Full SurfaceBearing Type: Plain
Corners: RoundedDoor Leaf Height: 5"
Frame Leaf Height: 5"Frame Leaf Thickness: 0.095"
Door Leaf Thickness: 0.095"Frame Leaf Width: 1-3/4"
Door Leaf Width: 1-3/4"Holes per Leaf: 4
Country of Origin (subject to change): China

Product Description

Strap Hinge, Steel Material, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 5 In. Door Leaf Height, 5 In. Frame Leaf Height, 1-3/4 In. Door Leaf Width, 1-3/4 In. Frame Leaf Width, 0.095 In. Door Leaf Thickness, 0.095 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews