Strap Hinge, Steel, 2-9/16 In. L

BATTALION| Zoro #: G0400102| Mfr #: 1RCK3

$7.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0400102 Mfr #: 1RCK3
Mounting: Full SurfaceOrientation: Non Handed
Pin Material: SteelCorners: Rounded
Pin Type: NonremovableLigature Resistant: No
Hardware: IncludedBearing Type: Plain
Material: steelFinish: zinc
Range of Motion: 270 DegreesItem: Strap Hinge
Frame Leaf Width: 1-3/4"Door Leaf Width: 1-3/4"
Holes per Leaf: 4Door Leaf Height: 5"
Frame Leaf Height: 5"Frame Leaf Thickness: 0.095"
Door Leaf Thickness: 0.095"Country of Origin (subject to change): China

Product Description

Strap Hinge, Steel Material, Zinc Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 5 In. Door Leaf Height, 5 In. Frame Leaf Height, 1-3/4 In. Door Leaf Width, 1-3/4 In. Frame Leaf Width, 0.095 In. Door Leaf Thickness, 0.095 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type