Strap Hinge, Steel, 2 In. L

BATTALION| Zoro #: G2183623| Mfr #: 1RCP9

$65.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2183623 Mfr #: 1RCP9
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedFinish: Stainless steel
Ligature Resistant: NoOrientation: Non Handed
Material: steelItem: Strap Hinge
Holes per Leaf: 4Mounting: Full Surface
Range of Motion: 270 DegreesBearing Type: Plain
Corners: RoundedFrame Leaf Thickness: 0.108"
Door Leaf Thickness: 0.108"Frame Leaf Width: 3-3/16"
Door Leaf Width: 3"Door Leaf Height: 8"
Frame Leaf Height: 15-7/16"Country of Origin (subject to change): China

Product Description

Strap Hinge, Steel Material, Stainless Steel Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 8 In. Door Leaf Height, 15-7/16 In. Frame Leaf Height, 3 In. Door Leaf Width, 3-3/16 In. Frame Leaf Width, 0.108 In. Door Leaf Thickness, 0.108 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews