Strike Latch, 2-1/2 x 7/8 In, Aluminum

BATTALION| Zoro #: G2267456| Mfr #: 1XMH9

$2.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2267456 Mfr #: 1XMH9
Color: Silver GrayItem: Strike Latch
Closer Type: Standard DutyMaterial: Zinc
Finish: PaintedProjection from Wall: 3/4"
Hardware: IncludedWidth: 7/8"
Length: 2-1/2"Door Type: Storm Door
Height: 3/4"Country of Origin (subject to change): Taiwan

Product Description

Strike Latch, Door Type Storm Door, Length 2-1/2 In., Width 7/8 In., Height 3/4 In., Material Zinc, Silver Gray, Painted Finish, Closer Type Standard Duty, Projection from Wall 3/4 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.