Strike Latch, 2-5/8 In L, 7/8 In W, Black

BATTALION| Zoro #: G0539743| Mfr #: 1XMH8

$2.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0539743 Mfr #: 1XMH8
Color: BlackItem: Strike Latch
Closer Type: Standard DutyMaterial: Zinc
Finish: PaintedProjection from Wall: 1/2"
Hardware: IncludedHeight: 1/2"
Width: 7/8"Length: 2-5/8"
Door Type: Storm DoorCountry of Origin (subject to change): Taiwan

Product Description

Strike Latch, Door Type Storm Door, Length 2-5/8 In., Width 7/8 In., Height 1/2 In., Material Zinc, Black, Painted Finish, Closer Type Standard Duty, Projection from Wall 1/2 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.