LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Strike Plate, H 4 7/8 x L 1 1/4 In

VALUE BRAND| Zoro #: G1689545| Mfr #: 2MDL3

$4.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1689545 Mfr #: 2MDL3
Length: 4-7/8"Item: Lip Strike
Finish: ChromeColor: silver
Strike Type: LocksetHardware: Included
Width: 1-1/4"Material: steel
Country of Origin (subject to change): China

Product Description

Lip Strike, Strike Type Lockset, Length 4-7/8 In., Width 1-1/4 In., Color Silver, Chrome Finish, Material Steel, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.