Strike Plate, H 4 7/8 x L 1 1/4 In

VALUE BRAND| Zoro #: G0432162| Mfr #: 2MDN7

$3.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0432162 Mfr #: 2MDN7
Item: Deadbolt StrikeFinish: Chrome
Color: silverStrike Type: Deadbolt
Hardware: IncludedWidth: 1-1/4"
Material: steelLength: 4-7/8"
Country of Origin (subject to change): China

Product Description

Deadbolt Strike, Strike Type Deadbolt, Length 4-7/8 In., Width 1-1/4 In., Color Silver, Chrome Finish, Material Steel, Hardware Included
Save 15%. Sign up for Z-mail.