Swell Latch, Nonlocking, Black Plastic

BATTALION| Zoro #: G1332974| Mfr #: 1XPA5

$10.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332974 Mfr #: 1XPA5
Includes: (1) M6 Acorn Nut, (1) Bushing, (1) WasherItem: Swell Latch
Grip: 3/8"Catch/Latch Depth: 1-1/4"
Catch/Latch Height: 2-7/16"Catch/Latch Finish: Black Plastic
Catch/Latch Material: PlasticLocking/Nonlocking: Non-locking
Adjustable: NoCatch/Latch Opening Action: Lift, Turn
Catch/Latch Type: DrawCatch/Latch Width: 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Draw, Lift, Turn, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 2-7/16 In., Catch/Latch Width 1-1/2 In., Catch/Latch Depth 1-1/4 In., Grip 3/8 In., Includes (1) M6 Acorn Nut, (1) Bushing, (1) Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.