Swinging Door Latch, 4-3/4 In. W, Silver

BATTALION| Zoro #: G2410003| Mfr #: 1RBW7

$28.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2410003 Mfr #: 1RBW7
Hardware: IncludedItem: Swinging Door Latch w/2-Handles
Material: steelFinish: zinc
Number of Mounting Holes: 6Width: 4-3/4"
Length: 5-1/2"For Door Thickness: 2-1/4"
Height: 3-5/8"Bolt Head Dia.: 3/8"
Bolt Length: 1"Color: silver
Latch Type: LockableCountry of Origin (subject to change): China

Product Description

Swinging Door Latch w/2-Handles, Latch Type Lockable, Zinc Finish, Color Silver, Material Steel, Bolt Length 1 In., Bolt Head Dia. 3/8 In., Width 4-3/4 In., Length 5-1/2 In., Height 3-5/8 In., For Door Thickness 2-1/4 In., Number of Mounting Holes 6, Hardware Included
Save 15%. Sign up for Z-mail.