Swinging Door Latch, 4-3/4 In. W, Silver

BATTALION| Zoro #: G0923282| Mfr #: 1RBX4

$30.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0923282 Mfr #: 1RBX4
Hardware: IncludedItem: Swinging Door Latch w/2-Handles
Material: SteelFinish: Zinc
Number of Mounting Holes: 6Length: 5-1/2"
For Door Thickness: 3"Height: 3-5/8"
Bolt Head Dia.: 3/8"Bolt Length: 1"
Color: SilverLatch Type: Lockable
Width: 4-3/4"Country of Origin (subject to change): China

Product Description

Swinging Door Latch w/2-Handles, Latch Type Lockable, Zinc Finish, Color Silver, Material Steel, Bolt Length 1 In., Bolt Head Dia. 3/8 In., Width 4-3/4 In., Length 5-1/2 In., Height 3-5/8 In., For Door Thickness 3 In., Number of Mounting Holes 6, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.