LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Swivel Plate Staple, Steel, 1-9/16 In. L

BATTALION| Zoro #: G1371395| Mfr #: 1RBJ4

$4.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1371395 Mfr #: 1RBJ4
Hasp Width: 1-1/2"Item: Rotating Eye Hasp
Hasp Staple Type: RotatingHasp Material: Steel
Hasp Style: ConventionalIncludes: MOUNTING HARDWARE
Item: Rotating Eye HaspIncludes: MOUNTING HARDWARE
Hasp Finish: ZincHasp Length: 1-9/16"
Hasp Height: 1-1/2"Country of Origin (subject to change): China

Product Description

Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 1-9/16 In., Hasp Width 1-1/2 In., Hasp Height 1-1/2 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.