Shop Alternate Products
This Product is Discontinued
Zoro Select
T Handle Side Lock, Zinc, 7-1/2"L x 4-1/2"W (Discontinued)
Mfr # 1RBJ5
Zoro # G2049695
This Product is Discontinued
Key Features
- For Use With Slidable Locking Bar Locks
- Width (In.) 4 1/2 in
- Hardware Included
- Material Steel
- Length (In.) 7 1/2 in