15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Tee Hinge, Stainless Steel, 4-1/2 In. L

BATTALION| Zoro #: G1827174| Mfr #: 1XMH4

$53.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1827174 Mfr #: 1XMH4
Pin Material: SteelPin Type: Nonremovable
Finish: Stainless SteelLigature Resistant: No
Orientation: Non HandedItem: Tee Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Bearing Type: PlainCorners: Square
Overall Knuckle Height: 1-15/16"Door Leaf Height: 3-1/2"
Frame Leaf Height: 4-1/4"Frame Leaf Thickness: 0.100"
Door Leaf Thickness: 0.100"Frame Leaf Width: 1-13/16"
Door Leaf Width: 3-1/4"Hardware: Not Included
Holes per Leaf: 5Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Tee Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 5 Holes per Leaf, 270 Degrees Range of Motion, 3-1/2 In. Door Leaf Height, 4-1/4 In. Frame Leaf Height, 3-1/4 In. Door Leaf Width, 1-13/16 In. Frame Leaf Width, 0.100 In. Door Leaf Thickness, 0.100 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1-15/16 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews