20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tee Hinge, Steel, 1-1/2 In. L, PK2

BATTALION| Zoro #: G1097144| Mfr #: 1RCU6

$10.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097144 Mfr #: 1RCU6
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Included
Ligature Resistant: NoOrientation: Non Handed
Material: SteelItem: Tee Hinge
Mounting: Full SurfaceBearing Type: Plain
Corners: SquareDoor Leaf Height: 3"
Frame Leaf Height: 2-1/4"Frame Leaf Thickness: 0.056"
Door Leaf Thickness: 0.056"Overall Knuckle Height: 2-1/4"
Frame Leaf Width: 27/32"Door Leaf Width: 1-1/16"
Holes per Leaf: 3Country of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 3 In. Door Leaf Height, 2-1/4 In. Frame Leaf Height, 1-1/16 In. Door Leaf Width, 27/32 In. Frame Leaf Width, 0.056 In. Door Leaf Thickness, 0.056 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 2-1/4 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews