Tee Hinge, Steel, 1 In. L

BATTALION| Zoro #: G0517772| Mfr #: 1WBJ7

$13.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tee Hinge
Material: steel
Door Leaf Width: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0517772 Mfr #: 1WBJ7
Item: Tee HingeMaterial: steel
Door Leaf Width: 3-1/4"Frame Leaf Width: 1-11/16"
Orientation: Non HandedHoles per Leaf: 5
Corners: SquareLigature Resistant: No
Door Leaf Thickness: 0.100"Hardware: Included
Pin Type: NonremovableRange of Motion: 270 Degrees
Holes: WithBearing Type: Plain
Door Leaf Height: 3-1/2"Pin Material: Steel
Frame Leaf Height: 4-1/4"Frame Leaf Thickness: 0.100"
Mounting: Full SurfaceFinish: Black Enamel
Country of Origin (subject to change): China

Description

Tee Hinge, Steel Material, Black Enamel Finish, With Holes, 5 Holes per Leaf, 270 Degrees Range of Motion, 3-1/2 In. Door Leaf Height, 4-1/4 In. Frame Leaf Height, 3-1/4 In. Door Leaf Width, 1-11/16 In. Frame Leaf Width, 0.100 In. Door Leaf Thickness, 0.100 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews