Tee Hinge, Steel, 2-11/16 In. L

BATTALION| Zoro #: G1972573| Mfr #: 1WBD8

$8.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tee Hinge
Material: steel
Door Leaf Width: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972573 Mfr #: 1WBD8
Item: Tee HingeMaterial: steel
Door Leaf Width: 1-3/4"Overall Knuckle Height: 1-17/32"
Frame Leaf Width: 1-1/2"Orientation: Non Handed
Holes per Leaf: 4Corners: Square
Ligature Resistant: NoDoor Leaf Thickness: 0.077"
Hardware: IncludedPin Type: Nonremovable
Range of Motion: 270 DegreesHoles: With
Bearing Type: PlainDoor Leaf Height: 5"
Pin Material: SteelFrame Leaf Height: 3-13/16"
Frame Leaf Thickness: 0.077"Mounting: Full Surface
Finish: zincCountry of Origin (subject to change): China

Description

Tee Hinge, Steel Material, Zinc Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 5 In. Door Leaf Height, 3-13/16 In. Frame Leaf Height, 1-3/4 In. Door Leaf Width, 1-1/2 In. Frame Leaf Width, 0.077'' Door Leaf Thickness, 0.077'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 1-17/32 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type

Reviews