Tee Hinge, Steel, 2-11/16 In. L

BATTALION| Zoro #: G0992101| Mfr #: 1WBG9

$73.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992101 Mfr #: 1WBG9
Pin Material: SteelPin Type: Nonremovable
Orientation: Non HandedCorners: Square
Ligature Resistant: NoFinish: Stainless steel
Mounting: Full SurfaceItem: Tee Hinge
Range of Motion: 270 DegreesBearing Type: Plain
Holes per Leaf: 4Material: steel
Door Leaf Height: 8"Frame Leaf Height: 5-1/2"
Frame Leaf Thickness: 0.112"Door Leaf Thickness: 0.112"
Frame Leaf Width: 2-1/4"Door Leaf Width: 2-3/4"
Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Stainless Steel Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 8 In. Door Leaf Height, 5-1/2 In. Frame Leaf Height, 2-3/4 In. Door Leaf Width, 2-1/4 In. Frame Leaf Width, 0.112 In. Door Leaf Thickness, 0.112 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews