Tee Hinge, Steel, 2-11/16 In. L

BATTALION| Zoro #: G0396453| Mfr #: 4PB44

$4.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396453 Mfr #: 4PB44
Pin Material: SteelPin Type: Nonremovable
Finish: ZincLigature Resistant: No
Orientation: Non HandedMaterial: Steel
Item: Tee HingeMounting: Full Surface
Range of Motion: 270 DegreesBearing Type: Plain
Holes per Leaf: 3Door Leaf Height: 4"
Frame Leaf Height: 3-13/16"Frame Leaf Thickness: 0.122"
Door Leaf Thickness: 0.122''Frame Leaf Width: 1-1/4"
Door Leaf Width: 1-1/2"Corners: Rounded
Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 4 In. Door Leaf Height, 3-13/16 In. Frame Leaf Height, 1-1/2 In. Door Leaf Width, 1-1/4 In. Frame Leaf Width, 0.122'' Door Leaf Thickness, 0.122 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews