20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tee Hinge, Steel, 2-11/16 In. L, PK2

BATTALION| Zoro #: G0500805| Mfr #: 1WBE5

$40.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0500805 Mfr #: 1WBE5
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Included
Ligature Resistant: NoOrientation: Non Handed
Material: SteelItem: Tee Hinge
Mounting: Full SurfaceBearing Type: Plain
Corners: SquareDoor Leaf Thickness: 0.104"
Overall Knuckle Height: 1-13/16"Frame Leaf Width: 1-13/16"
Door Leaf Width: 2"Holes per Leaf: 4
Door Leaf Height: 6"Frame Leaf Height: 4-1/4"
Frame Leaf Thickness: 0.104"Country of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 6 In. Door Leaf Height, 4-1/4 In. Frame Leaf Height, 2 In. Door Leaf Width, 1-13/16 In. Frame Leaf Width, 0.104 In. Door Leaf Thickness, 0.104 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 1-13/16 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews