Tee Hinge, Steel, 2-11/16 In. L, PK2

BATTALION| Zoro #: G0318351| Mfr #: 1WBG3

$66.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318351 Mfr #: 1WBG3
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedFinish: Black Enamel
Ligature Resistant: NoOrientation: Non Handed
Material: steelItem: Tee Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Bearing Type: PlainCorners: Square
Holes per Leaf: 4Door Leaf Height: 8"
Frame Leaf Height: 5-1/2"Frame Leaf Thickness: 0.112"
Door Leaf Thickness: 0.112"Frame Leaf Width: 2-1/4"
Door Leaf Width: 2-3/4"Country of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Black Enamel Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 8 In. Door Leaf Height, 5-1/2 In. Frame Leaf Height, 2-3/4 In. Door Leaf Width, 2-1/4 In. Frame Leaf Width, 0.112 In. Door Leaf Thickness, 0.112 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews