Tee Hinge, Steel, 2-3/32 In. L, PK2

BATTALION| Zoro #: G1899335| Mfr #: 1WBE2

$25.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1899335 Mfr #: 1WBE2
Bearing Type: PlainMaterial: steel
Mounting: Full SurfacePin Type: Nonremovable
Orientation: Non HandedHardware: Included
Ligature Resistant: NoCorners: Square
Range of Motion: 270 DegreesPin Material: Steel
Item: Tee HingeFrame Leaf Thickness: 0.077"
Door Leaf Thickness: 0.077"Overall Knuckle Height: 1-1/4"
Frame Leaf Width: 1-5/16"Door Leaf Width: 1-9/16"
Holes per Leaf: 3Door Leaf Height: 4"
Frame Leaf Height: 3-1/8"Country of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 4 In. Door Leaf Height, 3-1/8 In. Frame Leaf Height, 1-9/16 In. Door Leaf Width, 1-5/16 In. Frame Leaf Width, 0.077'' Door Leaf Thickness, 0.077'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 1-1/4 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews