Tee Hinge, Steel, 2-9/16 In. L

VALUE BRAND| Zoro #: G0504305| Mfr #: 4PB48

$63.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0504305 Mfr #: 4PB48
Frame Leaf Height: 6-1/2"Pin Type: Nonremovable
Frame Leaf Thickness: 0.138"Mounting: Full Surface
Door Leaf Thickness: 0.138"Ligature Resistant: No
Holes per Leaf: 5Frame Leaf Width: 2-1/4"
Material: steelDoor Leaf Width: 3-13/16"
Item: Tee HingeFinish: zinc
Bearing Type: PlainRange of Motion: 270 Degrees
Pin Material: SteelCorners: Rounded
Orientation: Non HandedDoor Leaf Height: 12"
Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Zinc Finish, With Holes, 5 Holes per Leaf, 270 Degrees Range of Motion, 12 In. Door Leaf Height, 6-1/2 In. Frame Leaf Height, 3-13/16 In. Door Leaf Width, 2-1/4 In. Frame Leaf Width, 0.138 In. Door Leaf Thickness, 0.138 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.