Tee Hinge, Steel, 2 In. L

BATTALION| Zoro #: G2360075| Mfr #: 1RCR4

$2.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2360075 Mfr #: 1RCR4
Item: Tee HingeBearing Type: Plain
Ligature Resistant: NoFinish: zinc
Corners: SquarePin Type: Nonremovable
Mounting: Full SurfaceRange of Motion: 270 Degrees
Material: steelPin Material: Steel
Orientation: Non HandedDoor Leaf Height: 2"
Frame Leaf Height: 1-13/16"Frame Leaf Thickness: 0.048"
Door Leaf Thickness: 0.048"Frame Leaf Width: 21/32"
Door Leaf Width: 7/8"Hardware: Included
Holes per Leaf: 3Overall Knuckle Height: 21/32"
Country of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 2 In. Door Leaf Height, 1-13/16 In. Frame Leaf Height, 7/8 In. Door Leaf Width, 21/32 In. Frame Leaf Width, 0.048 In. Door Leaf Thickness, 0.048 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 21/32 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type