Gift buying made easy: Shop Zoro.com Gift Certificates

Tee Hinge, Steel, 2 In. L, PK2

BATTALION| Zoro #: G0424733| Mfr #: 1WBH4

$9.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424733 Mfr #: 1WBH4
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedLigature Resistant: No
Orientation: Non HandedMaterial: Steel
Item: Tee HingeMounting: Full Surface
Range of Motion: 270 DegreesBearing Type: Plain
Frame Leaf Thickness: 0.100"Door Leaf Thickness: 0.100"
Frame Leaf Width: 2"Door Leaf Width: 1-7/8"
Corners: SquareHoles per Leaf: 2
Finish: Black Powder CoatDoor Leaf Height: 7-21/32"
Frame Leaf Height: 7"Country of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Black Powder Coated Zinc Finish, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, 7-21/32 In. Door Leaf Height, 7 In. Frame Leaf Height, 1-7/8 In. Door Leaf Width, 2 In. Frame Leaf Width, 0.100 In. Door Leaf Thickness, 0.100 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews