Tee Hinge, Steel, 3-27/32 In. L

VALUE BRAND| Zoro #: G1611854| Mfr #: 4PB46

$25.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bearing Type: Plain
Finish: zinc
Item: Tee Hinge
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1611854 Mfr #: 4PB46
Door Leaf Width: 2-3/4"Item: Tee Hinge
Finish: zincRange of Motion: 270 Degrees
Bearing Type: PlainPin Material: Steel
Corners: RoundedOrientation: Non Handed
Door Leaf Height: 8"Hardware: Included
Frame Leaf Height: 5-1/2"Pin Type: Nonremovable
Frame Leaf Thickness: 0.112"Door Leaf Thickness: 0.112"
Mounting: Full SurfaceLigature Resistant: No
Holes per Leaf: 4Frame Leaf Width: 2-1/4"
Material: steelCountry of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Zinc Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 8 In. Door Leaf Height, 5-1/2 In. Frame Leaf Height, 2-3/4 In. Door Leaf Width, 2-1/4 In. Frame Leaf Width, 0.112 In. Door Leaf Thickness, 0.112 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews