15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Tee Hinge, Steel, 4 In. L

BATTALION| Zoro #: G0276087| Mfr #: 1WBH2

$7.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0276087 Mfr #: 1WBH2
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedLigature Resistant: No
Orientation: Non HandedMaterial: Steel
Item: Tee HingeMounting: Full Surface
Range of Motion: 270 DegreesBearing Type: Plain
Finish: Black EnamelDoor Leaf Height: 4"
Frame Leaf Height: 3-1/8"Frame Leaf Thickness: 0.077"
Door Leaf Thickness: 0.077"Frame Leaf Width: 1-5/16"
Door Leaf Width: 1-9/16"Corners: Square
Holes per Leaf: 3Country of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Black Enamel Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 4 In. Door Leaf Height, 3-1/8 In. Frame Leaf Height, 1-9/16 In. Door Leaf Width, 1-5/16 In. Frame Leaf Width, 0.077'' Door Leaf Thickness, 0.077'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews