Tee Hinge, Steel, 5-1/2 In. L

BATTALION| Zoro #: G1140596| Mfr #: 1WBH7

$5.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140596 Mfr #: 1WBH7
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedFinish: Black Enamel
Ligature Resistant: NoOrientation: Non Handed
Material: steelItem: Tee Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Bearing Type: PlainHoles per Leaf: 3
Door Leaf Height: 8"Frame Leaf Height: 5-1/2"
Frame Leaf Thickness: 0.112"Door Leaf Thickness: 0.112"
Frame Leaf Width: 1-9/32"Door Leaf Width: 2-11/16"
Corners: SquareCountry of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Black Enamel Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 8 In. Door Leaf Height, 5-1/2 In. Frame Leaf Height, 2-11/16 In. Door Leaf Width, 1-9/32 In. Frame Leaf Width, 0.112 In. Door Leaf Thickness, 0.112 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews