Tee Hinge, Steel, 5-1/8 In. L, PK2

BATTALION| Zoro #: G1755397| Mfr #: 1WBJ1

$15.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1755397 Mfr #: 1WBJ1
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedFinish: Black Enamel
Ligature Resistant: NoOrientation: Non Handed
Material: steelItem: Tee Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Bearing Type: PlainDoor Leaf Height: 7-5/16"
Frame Leaf Height: 7"Frame Leaf Thickness: 0.100"
Door Leaf Thickness: 0.100"Frame Leaf Width: 2"
Door Leaf Width: 1-7/8"Corners: Square
Holes per Leaf: 2Country of Origin (subject to change): China

Product Description

Tee Hinge, Steel Material, Black Enamel Finish, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, 7-5/16 In. Door Leaf Height, 7 In. Frame Leaf Height, 1-7/8 In. Door Leaf Width, 2 In. Frame Leaf Width, 0.100 In. Door Leaf Thickness, 0.100 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews