Template, Ball, Bright Brass, 3.5x3.5

BATTALION| Zoro #: G1712566| Mfr #: 1XLY6

$8.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712566 Mfr #: 1XLY6
Item: Butt HingeStandards: A1560.7
Bearing Type: BallMaterial: Steel
Finish: Bright BrassPin Dia.: 13/16"
Range of Motion: 180 DegreesHoles per Leaf: 3
Pin Type: Hospital TipCorners: Square
Load Capacity: 150.0 lb.Mounting: Full Surface
Orientation: Non HandedDoor Leaf Height: 3-1/2"
Hardware: Not IncludedFrame Leaf Height: 3-1/2"
Frame Leaf Thickness: 0.120"Door Leaf Thickness: 0.120"
Required Door Thickness: 1/8"Ligature Resistant: Yes
Frame Leaf Width: 3-1/2"Door Leaf Width: 3-1/2"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Bright Brass Finish, 150.0 lb. Load Capacity, With Holes, 3 Holes per Leaf, Yes Ligature Resistant, 180 Degrees Range of Motion, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, 1/8 In. Required Door Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 13/16 In. Pin Dia., Hospital Tip Pin Type, A1560.7 Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews