FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Template, Ball, Bright Brass, 4.5x4.5, PK3

BATTALION| Zoro #: G1601521| Mfr #: 1BYZ4

$64.27 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601521 Mfr #: 1BYZ4
Orientation: Non HandedCorners: Square
Item: Butt HingeMounting: Full Mortise
Ligature Resistant: NoRange of Motion: 180 Degrees
Bearing Type: BallMaterial: steel
Finish: Bright BrassPin Dia.: 5/16"
Holes per Leaf: 4Pin Type: Nonremovable
Load Capacity: 75.0 lb.Mounting: Full Mortise
Door Leaf Height: 4-1/2"Frame Leaf Height: 4-1/2"
Frame Leaf Thickness: 0.130"Door Leaf Thickness: 0.130"
Frame Leaf Width: 4-1/2"Door Leaf Width: 4-1/2"
Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Bright Brass Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Nonremovable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews