Template, Ball, Copper, 4-1/2x4, PK3

BATTALION| Zoro #: G1302822| Mfr #: 1BZL3

$20.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1302822 Mfr #: 1BZL3
Frame Leaf Width: 4"Door Leaf Thickness: 0.133"
Finish: CopperDoor Leaf Height: 4-1/2"
Mounting: Full MortiseLoad Capacity: 75.0 lb.
Bearing Type: BallItem: Butt Hinge
Door Leaf Width: 4"Hardware: Not included
Corners: SquareHoles per Leaf: 4
Pin Dia.: 5/16"Pin Type: Nonremovable
Frame Leaf Height: 4-1/2"Material: steel
Frame Leaf Thickness: 0.133"Orientation: Non Handed
Range of Motion: 180 DegreesLigature Resistant: No
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Copper Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.133 In. Door Leaf Thickness, 0.133 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Nonremovable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews